Zoro Homepage

30 gal Medium, 1.5 mil (38 Micron), Black, 100 PK

  • Mfr # GJO01532

  • Zoro # G111115591


product price: $27.29
/pk 100, $0.27/ea

Key Features

Material
Resin
Thickness
1.5 mil (38 Micron)
Size
Medium
Color
Black
Length
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO01532
Zoro #
G111115591
UPC #
35255015325
Country of Origin
United States

Dimensions

Thickness
1.5 mil (38 Micron)
Size
Medium
Length
16.75 in
Height
12.13 in
Width
3.81 in

Details

Capacity
30 gal
Material
Resin
Color
Black
% Recycled Content
0

Description

Extra-strong, heavy-duty trash bags are made with puncture-resistant resins and are three times more puncture-resistant than standard liners. They are ideal for extra-heavy trash applications, such as heavy food, office waste, boxes, cans and construction debris because they are puncture-resistant to sharp objects. Star-bottom seal is designed for a more even distribution of contents. Two-ply, low-density bags come in a convenient coreless roll for easy dispensing anywhere. The 1.5 mil thick bag holds up to 30 gallons. The bag size is 30 x 36. Black plastic resin conceals contents so, even if your janitorial crew collects garbage during regular work hours, you and your guests will not have to look at unsightly garbage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.