Enhance(TM) 33 gal Round Indoor Metal Can, Black, None, Metal, 20 9/16 in
- Mfr # 2172842
- Zoro # G208595695
product price:
$
1,412.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
33 gal
Series
Enhance(TM)
Container Shape
Round
Height
37 1/2 in
Lid Opening Mechanism
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2172842
- Zoro #
- G208595695
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 37 1/2 in
- Overall Diameter
- 20 5/8 in
- Fits Chest Size
- Adjustable Leg Levelers
Description
Trash Can, Round, Flat with Side Opening, 33 gal, Black, Height 37 7/16 in, Width/Diameter 20 9/16 in, Depth 20 9/16 in, Metal, Metal, Powder Coated, Indoor, Stationary, Lid Included, Hinged, None, Free-Standing
- •The EnhanceTM series provides premium waste receptacles that complement the décor of any upscale property.
- •Floating lid gives the appearance of lightness and enables a pinch free close
- •The flare on the receptacle rim provides visual appeal and allows room for user’s hand to easily grip the plastic liner during removal.
- •Contrasting frame and panels create visual interest and complement a property’s upscale look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.