4.25 Gallon Fire-Safe Smoking Receptacle - 37 x 16 - Galvanized Steel - Bronze - 1 Each

  • Mfr # GJO58892

  • Zoro # G211115507


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Capacity
4.25 gal
Width
14 in
Specific Container Material
Galvanized Steel
Length
18 in
Features
Powder Coated, Durable, Weather Resistant, Fire Safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJO58892
Zoro #
G211115507
UPC #
35255588928
Country of Origin
United States

Dimensions

Width
14 in
Length
18 in
Container Depth
18 in

Details

Capacity
4.25 gal
Color
Bronze
Specific Container Material
Galvanized Steel
Features
Powder Coated, Durable, Weather Resistant, Fire Safe
Recycled Product
Yes
Recycled Content
0.3%

Description

Great-looking smoking receptacle is a must-have for high-traffic areas indoors or outdoors. The durable, UV stabilized, powder-coat finish endures severe weather and prevents unsightly cigarette burn damage. A weather-resistant, capped tube deters additional waste from entering the receptacle. Interior contains a fire-safe, galvanized steel liner with handle that removes for discarding butts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.