Fire-Safe Ashtray Receptacle - 3-Gallon - Black - 1 Each
- Mfr # GJO58884
- Zoro # G311115605
product price:Â
$
78.29
/ea
Key Features
Capacity
3 gal
Width
10.8 in
Length
28.8 in
Container Depth
10.8 in
Features
Removable Lid, Fire Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GJO58884
- Zoro #
- G311115605
- UPC #
- 35255588843
- Country of Origin
- United States
Dimensions
- Width
- 10.8 in
- Length
- 28.8 in
- Container Depth
- 10.8 in
Details
- Capacity
- 3 gal
- Color
- Black / Silver
- Features
- Removable Lid, Fire Safe
- Specific Container Material
- Stainless Steel
- Recycled Product
- Yes
- Recycled Content
- 0.3%
Description
Ashtray waste receptacle offers easy disposal of cigarettes and trash at one location. Slim, efficient design is ideal for smaller traffic areas. Removable lid allows easy disposal of ashtray contents and full access to the trash can. Waste receptacle includes galvanized liner beneath and is made from fire-safe stainless steel and aluminum construction. Receptacle is recommended for indoor use only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.