Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Wet Mop, Blue, PK12

  • Mfr # GJO47540CT

  • Zoro # G3437767


product price: $245.25
/pk 12, $20.44/ea
Free Shipping & Returns

Key Features

Headband Size
5 in
Mop Head Color
Blue
Mop Type
Wet Mop
Material
MicroFiber
Features
Textured, Launderable, Headband, Durable, Absorption
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO47540CT
Zoro #
G3437767
UPC #
-
Country of Origin
China

Dimensions

Headband Size
5 in

Details

Mop Head Color
Blue
Mop Type
Wet Mop
Item
Wet Mop
Material
MicroFiber
Features
Textured, Launderable, Headband, Durable, Absorption
Color
Blue
Type
Mop Head Refill
Application
Mopping
Product Type
Genuine Joe Wet Mophead Refill,PK12

Description

Genuine Joe Wet Mophead Refill,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.