Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

56 gal 0.55 mil (14 Micron), Translucent, 200 PK

  • Mfr # GJO70015

  • Zoro # G511115535


product price: $46.10
/pk 200, $0.23/ea

Key Features

Capacity
56 gal
Material
Resin
Thickness
0.55 mil (14 Micron)
Color
Translucent
% Recycled Content
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO70015
Zoro #
G511115535
UPC #
35255700153
Country of Origin
United States

Dimensions

Thickness
0.55 mil (14 Micron)
Width
4.88 in
Length
16.75 in
Height
12.13 in

Details

Capacity
56 gal
Material
Resin
Color
Translucent
% Recycled Content
0

Description

Use these Economy High-density Can Liners for light to medium trash and frequently changed trash applications, including breakrooms, paper/plastic recycling bins and restrooms. Ideal for office waste, the can liners are made with high-density resins for superior strength and performance. Translucent design allows easy viewing of contents so the trash bags can also help with pilferage control. Star-bottom construction easily conforms to any size trash can and spreads trash around the bottom of the bag. The star seal, or X-seal, is designed for more even distribution of contents. Bags come in a convenient coreless roll for compact storage and easy dispensing anywhere. Rolls are perforated for easy access. Each 14 micron thick bag holds 56 gallons of garbage. Bag size is 43 x 46.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.