56 gal Trash Bags, 1.10 mil (28 Micron), Clear, 100 PK

  • Mfr # GJO29128

  • Zoro # G3437642


product price:  $57.25
/pk 100, $0.57/ea

Key Features

Thickness
1.10 mil (28 Micron)
Color
Clear
Length
47"
Width
43"
% Recycled Content
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJO29128
Zoro #
G3437642
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.10 mil (28 Micron)
Length
47"
Width
43"

Details

Capacity
56 gal
Color
Clear
Item
Trash Bags
% Recycled Content
0.7
Features
Strong; Star Bottom Seal; Leak Resistant; Coreless Roll; Perforated; Resilient

Description

Item Genuine Joe Trash Can Liner,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.