8 oz Polyurethane-lined Disposable Hot Cups - White, 1000PK

  • Mfr # GJO19045CT

  • Zoro # G111115522


product price:  $79.95
/pk 1000, $0.08/ea

Key Features

Material
Polyurethane
Color
White
Width
10.04 in
Length
25.59 in
Depth
15.94 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GJO19045CT
Zoro #
G111115522
UPC #
35255190454
Country of Origin
China

Dimensions

Width
10.04 in
Length
25.59 in
Depth
15.94 in

Details

Material
Polyurethane
Color
White
Application
Hot Beverages
Recycled Product
No
Recycled Content
0%

Description

Hot cups are perfect for your beverage center or breakroom. Polyurethane-lined, single walls are designed to hold hot beverages and help prevent leaks. Use these cups for coffee, tea, hot chocolate and more. They are made of 100 percent virgin material. Smooth rolled rim enhances the cup's strength and ensures a secure lid fit. Simple white color will coordinate with most decor and beverage accessories. Lids are sold separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.