Zoro Homepage

Crowd-Control Bases - Floor Standing - Rubber Feet - Black, 2PK

  • Mfr # GJO00467

  • Zoro # G010840877


product price: $79.99
/pk 2, $40.00/ea
Free Shipping & Returns

Key Features

Base Material
Steel, Concrete
Color
Black
Overall Length
1.52 in
Base Diameter
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO00467
Zoro #
G010840877
UPC #
035255004671
Country of Origin
China

Dimensions

Overall Length
1.52 in
Base Diameter
0.59 in

Details

Base Material
Steel, Concrete
Color
Black

Description

Crowd-Control Bases are part of a reliable system to manage crowds and lines of customers or guests. Durable, flat bases are made with steel housing and a concrete insert for stability. Rubber feet on the bottom of the 12 diameter base protect your floor. Genuine Joe Crowd-Control Posts are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.