Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 36 in W x 60 in L

  • Mfr # GJO58936

  • Zoro # G3428387


product price:  $76.85
/ea

Key Features

Overall Width
36 in
Width
36"
Overall Length
60 in
Length
60"
Color
Charcoal Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GJO58936
Zoro #
G3428387
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Width
36"
Overall Length
60 in
Length
60"

Details

Item
Ecoguard Indoor Wiper Floor Mats
Color
Charcoal Gray
Material
Plastic; Rubber
Application
Indoor
Backing Material and Surface Material
Rubber

Description

Ecoguard Indoor Wiper Floor Mats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.