Zoro Homepage

Economical Powdered Laundry Detergent - Powder - 288 oz

  • Mfr # GJO99741

  • Zoro # G010840884


product price: $35.69
/ea

Key Features

Color
White
Height
7.92 in
Width
7.42 in
Length
9.63 in
Features
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO99741
Zoro #
G010840884
UPC #
35255997416
Country of Origin
United States

Dimensions

Height
7.92 in
Width
7.42 in
Length
9.63 in

Details

Color
White
Features
Powder

Description

Laundry powder detergent penetrates deep down into fabric fibers, removing ground-in dirt and stains. With the added cleaning power of borax, this nontoxic detergent leaves your white's whiter and your colors brighter. It also acts as a water conditioner to control alkalinity and deodorizes clothing naturally. Detergent dissolves completely and rinses away completely, leaving no residue in your clothes. It is safe and effective at all temperatures and for all washables. It does not contain dyes and is environmentally friendly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.