Shop GENUINE JOE
See all product information
Create Account
Essential Multifold Paper Towels, 9.5 in x 9.10 in, White, 250 Sheets/Pack, 16 Packs
- Mfr # GJO21100
- Zoro # G3450218
product price:Â
$
32.25
/pk
Key Features
Paper Towel Type
Multifold
Ply
1 Ply
Number of Sheets
250 Sheets
Sheet Size
9.5 in x 9.10 in
Features
Interfolded; Embossed; Anti-contamination; Chlorine-free; Absorbent; Moisture Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GJO21100
- Zoro #
- G3450218
- UPC #
- -
- Country of Origin
- United States
- Item
- Paper Towels
- Paper Towel Type
- Multifold
- Ply
- 1 Ply
- Number of Sheets
- 250 Sheets
- Features
- Interfolded; Embossed; Anti-contamination; Chlorine-free; Absorbent; Moisture Resistant
- Product Series
- Essential
- Color
- White
- Container Type
- Bundle
Dimensions
- Sheet Size
- 9.5 in x 9.10 in
- Sheet Width
- 9 in
Description
Multifold Towels9.50 In.X9.10 In.,PK4000, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.