Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire-Safe Ashtray Receptacle - 3-Gallon - Stainless Steel - 1 Each

  • Mfr # GJO58883

  • Zoro # G911115548


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Capacity
3 gal
Width
10.8 in
Specific Container Material
Stainless Steel
Container Depth
10.8 in
Length
28.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO58883
Zoro #
G911115548
UPC #
3525558834
Country of Origin
United States

Dimensions

Width
10.8 in
Container Depth
10.8 in
Length
28.8 in

Details

Capacity
3 gal
Color
Silver
Specific Container Material
Stainless Steel
Features
Removable Lid, Fire Safe
Recycled Content
0%
Recycled Product
No

Description

Ashtray waste receptacle offers easy disposal of cigarettes and trash at one location. Slim, efficient design is ideal for smaller traffic areas. Removable lid allows easy disposal of ashtray contents and full access to the trash can. Waste receptacle includes galvanized liner beneath and is made from fire-safe stainless steel and aluminum construction. Receptacle is recommended for indoor use only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.