Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap, Lotion, Jug, 1 gal, Pink, PK4

  • Mfr # GJO02107CT

  • Zoro # G402501904


product price: $41.39
/pk 4, $10.35/ea

Key Features

Form
Lotion
Container Type
Jug
Container Size
1 gal
Features
Rich Lather
Packaging Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO02107CT
Zoro #
G402501904
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Hand Soap
Form
Lotion
Container Type
Jug
Features
Rich Lather
Packaging Type
Bottle
Hygiene Form
Lotion
For Use On
Hand; Skin
Color
Pink
Application
Hand, Skin

Description

Pink Lotion Soap creates a thick, rich lather. Unique emollient system ensures mildness to the skin. It makes an excellent choice for anyone who needs to wash their hands several times a day. Gallon-size bottle with a handle is easy to pour into pump dispensers (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.