Heavyweight White Plastic Forks - Disposable - Polystyrene - White, 100PK
Mfr # GJO0010430
Zoro # G411115437
product price: $3.15
/pk 100, $0.03/eaSold in multiples of 3 for $9.45
Key Features
Disposable Foodware Color
White
Basic Foodware Material
Polystyrene
Features
Disposable
Length
6.22 in
Recycled Product
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO0010430
Zoro #
G411115437
UPC #
35255104302
Country of Origin
China
Dimensions
Length
6.22 in
Depth
5.12 in
Width
2.95 in
Details
Disposable Foodware Color
White
Basic Foodware Material
Polystyrene
Features
Disposable
Recycled Product
No
Recycled Content
0%
Description
Heavyweight forks are rigid and flexible. Disposable design is perfect for breakrooms or events. Forks are made of white polystyrene.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.