
10" Ivory with Gold Vintage Rim Round Disposable Plastic Dinner Plates (120 Plates), 120PK (Discontinued)
- Mfr # 860IVG-CASE
- Zoro # G505392812
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
860IVG-CASE
Zoro #
G505392812
UPC #
710859380399
Country of Origin
China
Dimensions
size
10" Dinner Plates
Disposable Plate Size
10 in
Depth
1.5 in
Details
Item
Plates
color
Ivory with Gold
Material
Plastic
Color
Ivory with Gold
Description
10" Ivory with Gold Vintage Rim Round Disposable Plastic Dinner Plates (120 Plates)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.