Hygrade Blue Stripes 4ply Mophead, Blue
Mfr # GJOMBW1B
Zoro # G907200333
product price: $11.69
/eaKey Features
Size
M
Type
Mop Head Refill
Color
Blue/White
Material
Rayon; Yarn
Features
4-ply; Looped Ends; Durable; Launderable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJOMBW1B
Zoro #
G907200333
UPC #
35255542005
Country of Origin
United States
Dimensions
Size
M
Details
Item
Blue Stripes Hygrade Rayon Mophead
Type
Mop Head Refill
Color
Blue/White
Material
Rayon; Yarn
Features
4-ply; Looped Ends; Durable; Launderable
Application
Mopping
Description
Mediumsize mophead with blue stripes is designed for finishing applications The Hygrade fourply rayon yarn offers good absorption and release Looped ends provide greater durability and launderability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.