Jumbo Translucent Straight Straws - 7.8 Length - Clear, 500PK

  • Mfr # GJO58925

  • Zoro # G211115446


product price:  $6.59
/pk 500, $0.01/ea
Sold in multiples of 2 for $13.18

Key Features

Color
Clear
Recycled Content
0%
Width
5.51 in
Recycled Product
No
Depth
5.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJO58925
Zoro #
G211115446
UPC #
35255589253
Country of Origin
China

Dimensions

Length
8.46 in
Width
5.51 in
Depth
5.98 in

Details

Color
Clear
Recycled Content
0%
Recycled Product
No

Description

Jumbo straws are individually wrapped to ensure safe handling and eliminate contamination. Its durable construction resists bending and cracking to provide an enjoyable sipping experience. Disposable material allows quick, easy cleanup after each use. Straws are perfect for offices, restaurants, schools and more. Jumbo straws are designed for use in cups that hold up to 32 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.