
Jumbo Translucent Straight Straws - 7.8 Length - Clear, 6000PK
Mfr # GJO58925CT
Zoro # G111115614
product price:Â $83.59
/pk 6000, $0.01/eaKey Features
Color
Clear
Width
12.4 in
Depth
17.13 in
Recycled Content
0%
Recycled Product
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GJO58925CT
Zoro #
G111115614
UPC #
35255589258
Country of Origin
China
Dimensions
Length
17.72 in
Width
12.4 in
Depth
17.13 in
Details
Color
Clear
Recycled Content
0%
Recycled Product
No
Description
Jumbo straws are individually wrapped to ensure safe handling and eliminate contamination. Its durable construction resists bending and cracking to provide an enjoyable sipping experience. Disposable material allows quick, easy cleanup after each use. Straws are perfect for offices, restaurants, schools and more. Jumbo straws are designed for use in cups that hold up to 32 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.