Zoro Homepage

Plastic Stir Stick/Straws - 5.5 - White, 1000PK

  • Mfr # GJO20050

  • Zoro # G111115508


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Color
White
Length
5.71 in
Material
Plastic
Width
3.74 in
Depth
5.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO20050
Zoro #
G111115508
UPC #
35255205009
Country of Origin
China

Dimensions

Length
5.71 in
Width
3.74 in
Depth
5.55 in

Details

Color
White
Material
Plastic
Recycled Content
0%
Recycled Product
No

Description

Use these convenient stir sticks to perfect your coffee with cream or your tea with honey. Versatile design means they can be used in hot or cold beverages. The hollow plastic tube doubles as a straw for even more versatility. Each stick is 5-1/2 long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.