Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrubber, f/Appliances, Stainless

  • Mfr # GJO00059CT

  • Zoro # G902456933


product price: $64.89
/pk 72, $0.90/ea

Key Features

Width
3"
Color
Silver
Application
Stainless Steel; Dish; Tool
Type
Steel Scrubber
Thickness
1.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO00059CT
Zoro #
G902456933
UPC #
71485434505
Country of Origin
Mexico

Dimensions

Width
3"
Thickness
1.8"

Details

Item
Stainless Steel Scrubber
Color
Silver
Application
Stainless Steel; Dish; Tool
Type
Steel Scrubber
Features
No-mess
Package Type
Box

Description

Stainless Steel Scrubbers easily scrub away tough buildup on stainless steel appliances and tools. High-quality, tightly coiled, stainless steel is round for easy handling and is gentle on hands. Scrubbers can scrub away dirt on dishes without detergent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.