Zoro Homepage

Space-saving Container Swing Lid, Gray, 20.3" W/Dia, 4 PK

  • Mfr # GJO02343CT

  • Zoro # G807203526


product price: $57.35
/pk 4, $14.34/ea

Key Features

For Use With
23-gallon Genuine Joe Space-saving Waste Container
Lid Shape
Rectangular
Color
Gray
Width/Diameter
20.3"
Depth
11.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO02343CT
Zoro #
G807203526
UPC #
-
Country of Origin
United States

Dimensions

Width/Diameter
20.3"
Depth
11.5"
Height
4.6"

Details

For Use With
23-gallon Genuine Joe Space-saving Waste Container
Lid Shape
Rectangular
Color
Gray
Item
Space-saving Container Swing Lid

Description

Genuine Joe Spacesaving Container Swing Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.