Shop GENUINE JOE
See all product information
Create Account
Value Plus Plunger, PK6
- Mfr # GJO85130CT
- Zoro # G3437782
product price:Â
$
32.69
/pk of 6, $5.45/ea
Key Features
Cup Dia.
5.75"
Color
Yellow
Application
Drain; Toilet; Pipe
Type
Plunger
Length
23"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GJO85130CT
- Zoro #
- G3437782
- UPC #
- -
- Country of Origin
- United States
- Item
- Genuine Joe Value Plus Plunger,PK6
- Color
- Yellow
- Application
- Drain; Toilet; Pipe
- Type
- Plunger
- Product Type
- Genuine Joe Value Plus Plunger,PK6
Dimensions
- Cup Dia.
- 5.75"
- Length
- 23"
Description
Genuine Joe Value Plus Plunger,PK6, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.