Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybrid Sealant, 8.38 " L, Gray

  • Mfr # GC49102

  • Zoro # G822437043


product price: $11.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC49102
Zoro #
G822437043
UPC #
079239491026
Country of Origin
United States

Description

Hybrid Sealant, Color Gray, Application Multipurpose, Container Size 10.1 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Weather Resistant, Sealant Properties Textured, Standards ASTM C920, Elongation 600 Percent, Full Cure Time 4 day, Maximum Performance Temperature 158 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 1 hr, Overall Length 8.38 in, Overall Width 12 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.