Shop GEOCEL

Hybrid Sealant

  • Mfr # GC66103X

  • Zoro # G624146457


product price:  $9.35
/ea

Key Features

For Use On Surface Material
Asphalt, Concrete, Metal, Steel, Vinyl
Resistance Properties
Mildew Resistant, Ultraviolet Resistant, Weather Resistant
Container Size
10.3 oz
Application
Window, Door, Siding and Trim
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GC66103X
Zoro #
G624146457
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10.3 oz
Overall Length
8.25 in
Overall Width
13 3/8 in

Details

Item
Hybrid Sealant
For Use On Surface Material
Asphalt, Concrete, Metal, Steel, Vinyl
Color
Black
Resistance Properties
Mildew Resistant, Ultraviolet Resistant, Weather Resistant
Application
Window, Door, Siding and Trim
Container Type
Cartridge
Finishing Features
Paintable
VOC Content Weight Percentage
37.07562 %
Maximum Application Temperature
140 Degrees F
Series
2300
Flash Point
125.6 Degrees F
Maximum Performance Temperature
180 Degrees F
VOC Content Weight
2.84 lb/gal
Sealant Base
Tripolymer
Working Time
2 hr
Maximum Setting Time
120 min
Elongation
585 %
Full Cure Time
4 day
Environment
Outdoor
Sealant Properties
High Strength
Cure Type
Room Temperature
Minimum Performance Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F

Description

Hybrid Sealant, Color Black, Application Window, Door, Siding and Trim, Container Size 10.3 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Ultraviolet Resistant, Weather Resistant, Sealant Properties High Strength, Elongation 585 Percent, Full Cure Time 4 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 2 hr, Overall Length 8.25 in, Overall Width 13 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.