Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sealant, 6.25 " L, White

  • Mfr # GC68126

  • Zoro # G322440512


product price: $12.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC68126
Zoro #
G322440512
UPC #
079239681267
Country of Origin
United States

Description

Silicone Sealant, Color White, Application Window, Door, Siding and Trim, Container Size 10.3 oz, Container Type Cartridge, Resistance Properties Tear Resistant, Sealant Properties High Performance, Standards ASTM C920, Type S, Grade NS, CAN/CGSB-19.13-M87, TT-S-001543A, TT-S00230C Type 2, Elongation 540 Percent, Full Cure Time 1 day, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 1 hr, Overall Length 6.25 in, Overall Width 8 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.