Silver Foil Award Certificates, 65 lb Basis Weight, 11in W, Inkjet Compatible, Assorted, 8PK
- Mfr # 48762
- Zoro # G123365151
product price:Â
$
10.35
/pk of 8, $1.29/ea
Key Features
Paper Weight
65 lb
Color
Silver
Print Technology
Inkjet
Material
Foil
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48762
- Zoro #
- G123365151
- UPC #
- 71064487625
- Country of Origin
- Switzerland
- Paper Weight
- 65 lb
- Color
- Silver
- Print Technology
- Inkjet
- Material
- Foil
- Item
- Certificate
Dimensions
- Width
- 11 in
- Thickness
- 8-1/2 in
Description
Silver Foil Award Certificates - 65 lb Basis Weight - 11in Width - Inkjet Compatible - Assorted, Silver - Foil - 15 / Pack, 8PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.