Shop TOPS

75140 American Pride Writing Pad Lgl Rule 8-1/2 x 11-3/4 White 50-Sheet 12/pk

  • Mfr # 75140
  • Zoro # G703894880

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
8 1/2" x 11 3/4"
Binding Location
Top
Paper Weight
16 lb
Features
Smooth
Length
8.5"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
75140
Zoro #
G703894880
UPC #
25932751400
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11 3/4"
Length
8.5"
Width
11.8"
Height
2.38"

Details

Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Features
Smooth
Total Number of Sheets
50
Color
White
Series
American Pride
Front Ruling Type
Legal Ruled
Sheet Color
White

Description

  • Show your patriotism with this writing pad.
  • The binding strip displays the nations red white and blue colors.
  • Letr-Trim perforation produces clean tear.
  • 50 white sheets per pad.
  • Sheet Size: 8 1/2" x 11 3/4".
  • Ruling: Legal.
  • Number of Sheets per Pad [Nom]: 50.
  • Paper Color(s): White.
  • Sheet Perforation: Letr-Trim.
  • Binding Edge: Top.
  • Punched/Unpunched: Unpunched.
  • Binding: Strip.
  • Lines Per Page [Nom]: 28.
  • Backing: Chipboard.
  • Backing: 30 pt.
  • Cover Color(s): Blue.
  • Cover Color(s): Red.
  • Cover Color(s): White.
  • Cover Material(s): Flysheet.
  • Preprinted: American Flag Banner.
  • Height [Nom]: 11 3/4".
  • Width [Nom]: 8 1/2".
  • Compliance Standards: SFI Certified.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 40 %.
  • Total Recycled Content Percent [Nom]: 100 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.