Confetti, Magnetic Rod and Ball Building Set, 127 Pieces

  • Mfr # 354

  • Zoro # G7613908


product price:  $81.00
/ea

Key Features

Color
Assorted
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
60 magnetic rods (lime green, blue, orange and red), 60 non-magnetic steel spheres, 4 square base panels, 2 pentagon base panels
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
354
Zoro #
G7613908
UPC #
871772003540
Country of Origin
Switzerland

Details

Color
Assorted
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
60 magnetic rods (lime green, blue, orange and red), 60 non-magnetic steel spheres, 4 square base panels, 2 pentagon base panels

Description

The Geomag Confetti line is the best way to introduce the fascinating and fun world of Geomag's magic and surprises, dynamic creations, bright colors and incredible magnetic forces. Magnetic rods and non-magnetic steel spheres that come together to create a huge number of shapes. Geomag platforms allow for even more rigidity to structures, allowing to carry creations more easily. The spheres click into the platform and can remain there, becoming a base for endless construction possibilities. Pack includes 60 magnetic rods (lime green, blue, orange and red), 60 non-magnetic steel spheres, 4 square base panels, and 2 pentagon base panels. Geomag Confetti is an inventive system of simple construction made of 58 mm magnetic rods and steel spheres. A huge number of shapes, geometric figures and models of every kind can be constructed. Geomag stimulates creativity and logical reasoning. The variety of the shapes and their transformations make it possible to renew structures continuously. Imagination is all that is needed to create a unique masterpiece. Geomagworld SA is the manufacturer of Geomag toys. All products are designed both to entertain and to stimulate the imagination and curiosity. Geomag toy can also become an amusing pastime for the whole family, reuniting parents and children in an activity of extraordinary creativity. Geomag is produced in line with the strictest criteria of quality and safety typical of Swiss products and is manufactured in compliance with stringent European and American safety standards.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.