Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" PVC Ball Valve True Union

  • Mfr # 161.546.354

  • Zoro # G1109827


product price: $67.59
/ea

Key Features

Ball Material
PTFE
Body Style
True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161.546.354
Zoro #
G1109827
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
1 in
Overall Length
5.24 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Handle Height
2.87 in
Handle Length
3.81 in

Details

Ball Material
PTFE
Body Style
True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Two-Way Ball Valve
Body Material
Plastic
Ball Valve Product Group
Manual
Seal Material
PTFE
Standards
ASTM
Stem Type
Blowout Resistant
Max. Pressure
16 bar
Handle Type
Lever
Compliance
ASTM D1784, ASTM D3222, ASTM D3965, ASTM D5847, RoHS Compliant
Temp. Range
32 Degrees to 140 Degrees F
Seat Material
PTFE
Features
Actuation Electric, Pneumatic, Cleaned Silicone Free/Oil Free, Control Ball for Throttling Applications, End Connection Alternatives Available upon Request, Handle Lockable Handle, Handle Extension, Limit Switches Mechanical, Inductive, Mounting Pad Additional Mounting Option for Valve Base, Universal Adapter Kit ISO Mount for Actuation, Vented Ball for Sodium Hypochlorite Use
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Vented Ball Valve
Vented
Handle - Locking
Locking
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Nominal Valve Size 1 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PTFE, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 1 in, Valve Ways 2-Way, Seal Material PTFE, Seat Material PTFE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.