Zoro Homepage

1" Threaded Socket PVC/EPDM Spring Check Valve

  • Mfr # 161562104

  • Zoro # G4699536


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
Socket/Thread x Socket/Thread
Connection
Socket/Threaded
Body Material
PVC
Max. Temp. - Valves
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161562104
Zoro #
G4699536
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
1"
Pipe or Tube Size - Check Valves
1 in
Length
5 15/64 in
Width
2 11/16 in
Overall Height
2 11/16 in
Size
1"
Overall Length
5.23 in
Pipe or Tube Size
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Connection Type
Socket/Thread x Socket/Thread
Connection
Socket/Threaded
Body Material
PVC
Max. Temp. - Valves
140 Degrees F
Mechanism and Body Design
Inline Spring
Seat Material - Check Valves
EPDM
Application - Valves
General Purpose
Body Material - Valves
PVC
Item
Spring Check Valve
Cracking Pressure
2 a 3 psi
Mounting Position
Vertical or Horizontal
Spring Material
Stainless Steel
Max. Temp.
140 Degrees F
Item - Check Valves
Check Valve
Max. Steam Pressure - Valves
Not Rated
Connection Type - Check Valves
Socket/Threaded x Socket/Threaded
Seal Material
EPDM
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material
EPDM
Flow Design
Single
Cracking Pressure - Check Valves
2.000 to 3.000 psi
Material of Construction
PVC
Max. Pressure
232 psi
Spring Material - Check Valves
Stainless Steel
Sub-Category
PVC
Seal Material - Check Valves
EPDM
Flow
32 gpm
Standards
ISO 9393/ISO 16137
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 1
Socket
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
16 bar
Check Mechanism Material
PVC
Valve Body Style
Inline
Operating Temperature - Minimum
32 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Silent Check
Standard
Vacuum Service Rating
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Socket
For Media
General Purpose
Maximum Pressure - Steam
Not Rated
Valve Series
Type 562

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type Socket/Threaded x Socket/Threaded, Cracking Pressure 2.000 to 3.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel, Application - Valves General Purpose, Length 5 15/64 in, Width 2 11/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.