Zoro Homepage

Panel Mount LCD Indicating Transmitter

  • Mfr # 3-9900-1P

  • Zoro # G4688031


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polypropylene
Connection Size
1/2 in to 8 in
Flow Material
Clean Liquids, Water-Like
Connection Type
Insertion
Max. Viscosity
130 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-9900-1P
Zoro #
G4688031
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/2 in to 8 in
Fitting Size (In.)
1/2 to 8

Description

Electronic Flowmeter, Housing Material Polypropylene, Output Type 4-20mA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.