Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venting and Bleed Valve, 1-1/2 In

  • Mfr # 161591106

  • Zoro # G4676734


product price: $347.54
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8"
Body Material
PVC/EPDM
Connection Type
Socket/Threaded
Max. Pressure
240 psi
Vent Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161591106
Zoro #
G4676734
UPC #
-
Country of Origin
Switzerland

Dimensions

Inlet Size
3/8"
Vent Dia.
1 1/2 in
Vent Height
7 1/4 in
Pipe Connection Size
1 1/2 in
Vent Valve Height
7 5/8 in
Vent Valve Diameter
3 13/16 in

Details

Item
Venting and Bleed Valve
Body Material
PVC/EPDM
Connection Type
Socket/Threaded
Max. Pressure
240 psi
Float Material
Polypropylene
Min. Pressure
1 psi
Temp. Range
40 Degrees to 140 Degrees F
Product Type
Venting and Bleeding Valve
For Media
Air
Outlet Connection Type
NPT, Socket
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
232 psi
Application
Piping System
Operating Pressure - Minimum
1 psi
Inlet Connection Type
NPT, Socket

Description

Venting and Bleeding Valve, Inlet Size 3/8 in, Body Material EPDM, Connection Type Socket/Threaded, Float Material Polypropylene, Max. Pressure 240 psi, Min. Pressure 1 psi, Temp. Range 40 Degrees to 140 Degrees F, Vent Dia. 1 1/2 in, Vent Height 7 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.