Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Smokeless Grill

  • Mfr # GRV6090B

  • Zoro # G121737998


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Overall Height
5.75 in
Color
Silver
Overall Length
12.4 in
Width
14.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRV6090B
Zoro #
G121737998
UPC #
027043997982
Country of Origin
China

Dimensions

Overall Height
5.75 in
Overall Length
12.4 in
Width
14.2 in

Details

Color
Silver
Item
Contact Smokeless Grill

Description

GEORGE FOREMAN Grills presents: All sizzle without the smoke! The Contact Smokeless Select a Temp. Grill makes indoor grilling fast, delicious, and smokeless! Thanks to multiple temperature options, you can cook with precise control for flavorful, perfectly cooked meals. With contact grilling, you can cook your favorite meals up to 3X faster.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.