
AMP LT, Men's Composite Toe Logger Work Boot, Brown, 9.5, M, GB00236 (Discontinued)
- Mfr # GB00236
- Zoro # G1262769
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00236
Zoro #
G1262769
UPC #
718562842500
Country of Origin
China
Dimensions
Size
9.5
Footwear Width
M
Details
Item
Logger Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00236
Series
AMP LT
Waterproof
Yes
Upper Material
Full Grain Leather
Description
Georgia Boot is no stranger to logger work boots. Over the decades we've combined comfort with rugged durability and performance to give you the best loggers for the job. Constructed with full-grain SPR leather, this composite toe AMP LT logger features grip panels for easy pull on and milled brass hardware that extends the life of your laces. The Counter Lock System on the rear of the boot acts as a heel stabilizer and a kick off for easy boot removal at the end of a long work day or night. Easily remove the brush guard kiltie if you prefer the look of a standard work boot. Also removable is the AMP LT insole. It has a polyurethane base with a top layer of soft cushioning memory foam, providing you a customizable fit. High performance moisture wicking lining and the Georgia Waterproof System round out the interior features of this logger boot. This waterproofing comes with a guarantee to keep your feet dry when working in wet conditions. If your work site requires a safety toe, we've got you covered with this composite toe logger boot. The toe cap is Ergo-Fit, which means it is shaped to provide you the best range of motion while still protecting your feet. This boot meets ASTM F2413 protective toe and electrical hazard standards. A rugged boot needs a rugged outsole. This logger has a an EVA midsole, a double ribbed steel shank, and a slip and oil resistant rubber lug outsole with a 2" scalloped heel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.