Zoro Homepage

AMP LT Wedge Waterproof Pull On Work Boot, 105W

  • Mfr # GB00369

  • Zoro # G1206802


product price: $213.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00369
Zoro #
G1206802
UPC #
193715072384
Country of Origin
China

Dimensions

Size
10.5 W

Description

The Georgia Boot AMP LT Wedge waterproof work boot is a classic wedge boot with AMPed up style and comfort. The upper is crafted from our premium SPR leather, making it incredibly abrasion resistant and more durable against chemicals and acids typically found in barnyard environments. Easy grip panels on the shaft make pulling on this wedge work boot a breeze. The Counter Lock System on the heel of this pull on boot acts as both a heel-stabilizer to prevent heel slippage and a protectant for kicking your boot off using your other foot. The interior is equipped with the Georgia Boot Waterproof System. It's designed to allow air to come in while keeping water and muck out. Also inside is the AMP LT insole. This memory foam footbed provides amazing comfort and forms to the shape of your foot to provide a custom fit. The foundation of this 10" pull-on wedge work boot is built with a fiberglass shank for added stability and a dual-density EVA and Carbo-Tec rubber outsole. The rubber is our own proprietary blend and has great heat, chemical, abrasion and slip-resisting properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.