
AMP LT Wedge Work Boot, 75W, 75W, PR
Mfr # GB00347
Zoro # G1218422
product price: $175.00
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00347
Zoro #
G1218422
UPC #
193715035990
Country of Origin
China
Dimensions
Size
7.5 W
Description
Georgia Boot is no stranger to crafting quality wedge work boots. The AMP LT 6" wedge lace up boot is built with the same great SPR leather our classic wedges are known for but now includes our premium comfort insole and a high-performance outsole. The upper features combination eyelet and hook hardware, a nylon pull tab for easy on and the Counter Lock System to prevent heel slippage. The interior is unlined and contains a padded counter pocket for additional heel support and the removable AMP LT memory foam insole. The outsole package on this 6" wedge work boot is comprised of a fiberglass shank for added stability, a cushioning EVA midsole, and our proprietary Carbo-Tec rubber. This special rubber gives the outsole great resistance against heat, oil, chemicals and slips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.