
AMP LT, Women's 9 in Composite Toe Low Heel Logger Work Boot, Brown, 13, W, GB00473
Mfr # GB00473 W 130
Zoro # G408467662
product price:Â $205.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
GB00473
Series
AMP LT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00473 W 130
Zoro #
G408467662
UPC #
193715254445
Country of Origin
China
Dimensions
Size
13
Footwear Width
W
Height
9 in
Details
Item
Low Heel Logger Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
GB00473
Series
AMP LT
Waterproof
Yes
Insulated
No
Resists
Slips
Upper Material
Leather
Shank Material
Steel
Description
Georgia Boot takes pride in providing quality work boots with premium materials and purpose-built construction for a variety of worksite needs. The men's Georgia Boot AMP LT composite toe low heel logger is made for rugged jobsites. It has a defined heel and is built with a Goodyear® welt construction, a chemical and abrasion resistant SRPTM leather upper, and an oil and slip resisting rubber lug outsole.The upper on this durable 9-inch waterproof work boot also features easy grip panels for an easy pull on and a removable brush guard kiltie that protects your laces from brush and debris. The Counter Lock system on the rear of the boot prevents heel slippage.The interior is equipped with performance features to keep your feet comfortable all shift long. Armed with the Georgia Waterproof system, feet will stay dry when working in wet conditions. A soft lining protects the waterproof membrane. Feet will rest upon the AMP LT memory foam insole, providing customized cushioning. The comfort footbed is removable for easy cleaning and replacement.This composite toe work boot features an Ergo-Fit toe cap, designed to match the contours of your feet. This design lends to a better range of motion for your toes, while still maintaining the ASTM F2413 impact and compression standards for protective toe work boots.The foundation of this men's low heel logger boot includes a steel shank for additional arch support and stability, a cushioning EVA midsole. The oil and slip resisting rubber outsole meets ASTM F2413 electrical hazard rating for safety toe work boots. Buy your pair today
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.