
Brookville, Men's Waterproof Work Boot, 9 M, Leather, 6 in Height, Dark Brown
Mfr # G7134
Zoro # G1261332
product price: $120.00
/pr
Free Shipping & Returns
Key Features
Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G7134
Zoro #
G1261332
UPC #
885192906251
Country of Origin
China
Dimensions
Size
9
Footwear Width
M
Height
6 in
Details
Item
Waterproof Work Boot
Color
Dark Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Series
Brookville
Outsole Material
Rubber
Style Number
G7134
Description
Georgia Brookville Waterproof Work Shoe keeps your feet dry on the job. Built with the Georgia Waterproof System, this hiker stands up to rain and mud. Air gets in, but water can't. There's a 100 percent guarantee that your feet stay dry. The lightweight blown rubber outsole provides heat- and oil-resistance, but there's no compromise on comfort. The sole remains flexible and cushioning. Additional quality and durability come from Goodyear welt construction. There's added comfort and support with the removable EVA insole and steel shank. The Brookville work shoe looks good, too, with its contrasting leather upper. Available in dark brown.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.