Bullfrog II Soft Toe Safety Boots, Size 11

  • Mfr # 60970-S11

  • Zoro # G622839979


product price:  $82.59
/pr

Key Features

Footwear Width
Medium
Color
Black
Waterproof
Yes
Closure Type
Slip-On
Toe Type
Soft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60970-S11
Zoro #
G622839979
UPC #
885999104928
Country of Origin
Viet Nam

Dimensions

Footwear Width
Medium
Size
11

Details

Color
Black
Item
Boots
Waterproof
Yes
Closure Type
Slip-On
Toe Type
Soft
Material
EVA

Description

The ultimate footwear protection to keep you dry and comfortable in tough and wet working conditions.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.