Carbo-Tec FLX 11" Patriotic Alloy Toe Pull-On Work Boot, Brown, Size 9
- Mfr # GB00722
- Zoro # G024232866
product price:Â
$
204.99
/pr
Free Shipping & Returns
Key Features
Upper Boot Material
Full-grain Leather
Chain Saw Cut Resistant
No
Boot Height
11 in
Footwear Width
M
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00722
- Zoro #
- G024232866
- UPC #
- 193715660550
- Country of Origin
- China
- Item
- Georgia Boot Carbo-Tec FLX 11" Patriotic Alloy Toe Pull-On Work Boot
- Upper Boot Material
- Full-grain Leather
- Chain Saw Cut Resistant
- No
- Waterproof
- No
- Color
- Brown
- Toe Type
- Square
- Upper Material
- Full-grain Leather
- Outsole Material
- EVA/Rubber
- Protective Toe Material
- Alloy
- Footwear Closure Type
- Pull-On
- Style Number
- GB00722
- Gender
- Men
- Footwear Style
- Western
- Series
- Carbo-Tec FLX
Dimensions
- Boot Height
- 11 in
- Footwear Width
- M
- Size
- 9
Description
A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo-Tec FLX pull-on is our newest 11" square toe western work boot featuring our ultra-comfortable AMP (advanced memory polyurethane) insole. This full-grain leather brown boot is equipped with leather pull loops and our FLX-FIT technology on the rear for easy on and off. Inside, you will find a high performance mesh lining. The EVA midsole, the double-wide fiberglass Shovel Shank XL, and the rubber outsole are attached to the upper through a flexible Cement Construction. Our Carbo-Tec outsole is not only oil and slip-resistant but possesses great abrasion, chemical and heat resistant properties as well. This boot meets ASTM 2892 electrical hazard standards for soft-toe footwear. Pull-holes and leather pull straps Full-grain leather upper Cement construction Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole 11 Inches in height Weight: 3.7 pounds per pair for a size 10 High performance mesh lining ASTM F2892 electrical hazard standard FLX-FIT Technology on back for easy on/off Alloy protective toe Non-metallic AMP (Advanced Memory Polyurethane) insole Extra wide platform TPU Shovel Shank XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.