Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, 12 1/2 in L, Black, 7, 1 PR
- Mfr # 401
- Zoro # G1571670
product price:Â
$
3.59
/pr
Sold in multiples of 72Â prs for
$258.48
Key Features
Color
Black
Glove Size
7
Glove Materials
Natural Rubber Latex / Neoprene
Glove Length
12 1/2 in
Cuff Style
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401
- Zoro #
- G1571670
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- 7
- Glove Length
- 12 1/2 in
- Size - Numeric
- 7
Details
- Item
- Chemical Resistant Gloves
- Color
- Black
- Glove Materials
- Natural Rubber Latex / Neoprene
- Cuff Style
- Flat
- Standards
- In Compliance with 21 CFR, 170-199
- Glove Liner Material
- Flock
- Resists
- Alkalies, Ozidizing Acids, Aliphatic Solvents and Alcohols
- Special Features
- Embossed Tight Pattern Diamond Grip
- Application
- Food Processing, Meat and Poultry, Chemical Sampling, Commercial Housekeeping, Inspection, Metal Finishing, Chemical Processing, Automotive Painting, Degreasing, Plating, Bleaching, Leather Tanning, Commercial Pot Scrubbing, Janitorial, Maintenance
- Wire Color
- Black
Description
Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, 12 1/2 in, Cuff Flat, Lining Flock, Glove Size 7, Color Black, Standards 170-199, In Compliance with 21 CFR, Resists Aliphatic Solvents and Alcohols, Alkalies, Ozidizing Acids, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.