Zoro Homepage

Core 37, Men's Waterproof Wedge Work Boot, 8.5 M, 6 in Height, Brown

  • Mfr # GB00665

  • Zoro # G712159109


product price: $145.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00665
Zoro #
G712159109
UPC #
193715566784
Country of Origin
Unknown

Dimensions

Size
8.5
Footwear Width
M
Height
6 in

Details

Item
Waterproof Wedge Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up
Gender
Men's
Series
Core 37
Electrical Hazard Rated
Yes
Style Number
GB00665
Outsole Material
Polyurethane

Description

The Core 37 Waterproof Wedge provides comfort and function at an unbeatable value. This 6 inch wedge is crafted in durable full grain barracuda leather that will withstand the demands of your day. It is built with a cement construction and features antique brass hardware. Designed with your comfort in mind, this boot features our cutting edge AMP Advanced Memory Polyurethane insole, a favorite among professionals and enthusiasts for its unmatched comfort. It is also equipped with the Georgia Waterproof System, which is guaranteed to keep your feet dry when working in wet conditions. Built for safety, the steel shank provides added support, while the dual density polyurethane outsole offers superior traction on oil, chemical, and slippery surfaces. This boot also meets ASTM F2892 electrical hazard standards for soft toe work boots. Experience comfort, durability, and safety in one unbeatable boot with the Core 37 Wedge.


  • • Steel shank
  • • Oil, chemical, and slip-resistant dual-density polyurethane outsole
  • • ASTM F2892 electrical hazard standard
  • • Cement construction
  • • Weight: 2.6 pounds per pair for a size 10
  • • Full-grain leather upper
  • • Georgia waterproof system
  • • 6 Inches in height
  • • AMP (Advanced Memory Polyurethane) insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.