Zoro Homepage

Core 37, Men's Waterproof Work Boot, 8.5 W, 8 in Height, Brown

  • Mfr # GB00637

  • Zoro # G712163717


product price: $155.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00637
Zoro #
G712163717
UPC #
193715541132
Country of Origin
Unknown

Dimensions

Size
8.5
Footwear Width
W
Height
8 in

Details

Item
Waterproof Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up
Gender
Men's
Series
Core 37
Electrical Hazard Rated
Yes
Style Number
GB00637
Outsole Material
Rubber

Description

Hardworking, dependable boots at a giant value; it's what we've done since 1937. The Georgia Boot Core 37 waterproof work boot will keep your feet comfortable for long hours, on and off the job site. The upper on this 8 inch waterproof lace up is crafted in full grain leather with a textile detail. This brown boot is made with a cement construction and features antique brass hardware. The interior of this boot has our ultra comfortable AMP Advanced Memory Polyurethane insole for maximum cushioning and shock absorption and the Georgia Waterproof System to keep feet dry in the wettest conditions. The foundation of this work boot starts with a steel shank for added support and durability, followed by a heat, chemical, abrasion, and slip resisting Carbo Tec Rubber Outsole. This boot meets ASTM F2892 electrical hazard standards for soft toe work boots.


  • • ASTM F2892 electrical hazard standard
  • • Cement construction
  • • AMP (Advanced Memory Polyurethane) insole
  • • Georgia waterproof system
  • • High performance mesh lining
  • • Weight: 2.9 pounds per pair for a size 10
  • • Heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber outsole
  • • Full-grain leather and textile upper
  • • Steel shank
  • • Antiqued brass hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.