Durablend Sport, Men's 6 in Composite Toe Work Boot, Brown, 12, M, GB00624

  • Mfr # GB00624

  • Zoro # G012158833


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00624
Series
Durablend Sport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00624
Zoro #
G012158833
UPC #
193715486396
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
6 in

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00624
Series
Durablend Sport
Waterproof
Yes
Upper Material
Leather
Outsole Material
EVA/Rubber

Description

The Georgia Boot DuraBlend Sport composite toe waterproof work boot will keep your feet protected and supported without weighing you down. The upper is crafted from premium full grain leather and combines non metallic eyelet and hook hardware for a secure lace up. The interior of this composite toe work boot is lined with a high performance mesh material and is equipped with the Georgia Waterproof System. The Quick Response Foam removable polyurethane insole provides responsive cushioning and shock absorption with each step. The foundation of this brown 6 inch moc toe work boot includes a fiberglass shank, an abrasion resistant DuraBlend midsole, and a heat, chemical, abrasion, and slip resistant, Carbo Tec Rubber outsole. This boot meets ASTM F2413 electrical hazard standards.


  • • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
  • • 6 Inches in height
  • • Stretch Gusset technology
  • • Fiberglass shank
  • • ASTM F2413 Electrical Hazard Standard
  • • Full-grain leather upper
  • • Combination eyelet/hook hardware
  • • Abrasion-resistant DuraBlend midsole
  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • Nano Composite Safety Toe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.