This item is Discontinued.

Georgia Boot Georgia Boot AMP LT Wedge Moc-Toe Work Boot GB00489  W  105

Georgia Boot AMP LT Wedge Moc-Toe Work Boot (Discontinued)

  • Mfr # GB00489 W 105
  • Zoro # G408466689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00489 W 105
Zoro #
G408466689
UPC #
193715245764
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
W
Height
6 in

Details

Color
Brown
Material
Leather
Insulated
No
Waterproof
No
Shank Material
Fiberglass
Item
Plain Toe Boots
Resists
Slips

Description

The comfort and durability of our quality crafted wedge work boots in a moc-toe profile. This 6-inch Goodyear welt constructed work boot features our incredibly tough and abrasion-resistant SPR leather, a heel-stabilizing Counter Lock System, and a padded counter pocket for additional heel support. The removable AMP LT memory foam insole provides extreme comfort all-day. The outsole consists of a fiberglass shank for added stability, a cushioning EVA midsole, and Carbo-Tec rubber. This unique rubber gives the outsole resistance against heat, oil, chemicals, and slips. This boot meets ASTM F2892 electrical hazard standards for soft toe footwear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.