Shop GEORGIA BOOT
See all product information
Create Account
Athens SuperLyte, Waterproof Work Boot, 12 M, 6 in Height, Brown
- Mfr # GB00547 M 120
- Zoro # G308466765
product price:Â
$
185.00
/pr
Free Shipping & Returns
Key Features
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00547 M 120
- Zoro #
- G308466765
- UPC #
- 193715378080
- Country of Origin
- China
- Item
- Waterproof Work Boot
- Material
- Leather, Textile
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Series
- Athens SuperLyte
- Style Number
- GB00547
- Resists
- Slips
- Insulated
- No
Dimensions
- Size
- 12
- Footwear Width
- M
- Height
- 6 in
Description
Designed with a similar moc toe profile and the same great comfort features as Georgia Boot's popular Athens collection, the Athens SuperLyte features a lightweight cement construction and a high-performance Carbo-Tec Rubber outsole.This 6-inch lace up work boot has a full-grain crazy horse leather upper equipped with a stretch gusset on the tongue, a waterproof membrane, and a soft moisture-wicking lining. The AMP insole is a removable memory foam footbed with air circulation channels.This moc-toe waterproof work boot includes our Anchor Disk, a TPU shank with a built-in stabilizer to provide additional support where you need it most. The dual-density outsole is made from EVA and our proprietary Carbo-Tec Rubber and meets ASTM F2892 electrical hazard standards for soft toe work boots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.