
Giant, Men's High Romeo Waterproof Work Boot, 10.5 M, Leather, 5 in Height, Black
Mfr # GB00084
Zoro # G1219107
product price: $135.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Toe Type
Plain
Height
5 in
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00084
Zoro #
G1219107
UPC #
718562105780
Country of Origin
Dominican Republic
Dimensions
Size
10.5
Footwear Width
M
Height
5 in
Details
Item
High Romeo Waterproof Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Pull On
Gender
Men's
Series
Giant
Outsole Material
Polyurethane
Style Number
GB00084
Description
Made from full-grain leather, this men's romeo is a great choice for a work shoe or for out on the town. Pull loops and twin gores make these black work boots easy put on and take off. Constructed with the Georgia waterproof system, your feet will stay dry. Inside the boots is a high-performance lining, and a steel shank to support your arch. The removable cushion insole provides lasting comfort. The Georgia Giant polyurethane outsole is a good base for this shoe and is paired with an EVA midsole. This boot is five inches high. That's the height of a standard hiking boot and taller than the traditional four-inch romeo. The style will look good with jeans or dress pants and this romeo can be worn just about anywhere. For a waterproof romeo boot you'll enjoy wearing, get the Georgia Giant from Georgia Boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.