High-CutWorkBoot, Brown, Men's, 9.5, M, PR
- Mfr # GB00732
- Zoro # G424218514
product price:Â
$
236.99
/pr
Free Shipping & Returns
Key Features
Chemical-Resisting Sole
Yes
Insulated
No
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Insole Technology
AMP LT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00732
- Zoro #
- G424218514
- UPC #
- 193715735609
- Country of Origin
- Cambodia
Dimensions
- Size
- 9 1/2
- Width
- M
- Heel Height
- 1 1/2 in
- Overall Height
- 9 in
Description
High-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number GB00732, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.