Shop ROCKPORT WORKS

Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 13, W, RK4691

  • Mfr # RK4691
  • Zoro # G8643535

product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK4691
Zoro #
G8643535
UPC #
690774492943
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
3 in
Heel Height
1/2 in
Overall Height
3 in
Size (PRINT)
13
Width
W

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Liner Material
Mesh
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
Ninety Degree Heel
No
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Sole Pattern
Slip Resistant
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11
Completely Non Metallic
No
Footwear Construction Type
Cemented
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.46
Metatarsal System
No
Insulation Type
None
Insole System
Removable
Predominant Footwear Color
Blue
Static Dissipative
Yes
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Upper Material Description
Synthetic
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Athletic Shoe
Upper Material
Fabric, Leather, Mesh
Chain Saw Cut Resistant
No
Removable Insole
Yes
Conductive
No
Last Number or Name
TrueFlex
Non Metallic Upper
No
Metatarsal Guard
No
Max. Heat Rating
250 Degrees F
Footwear Closure Type
Lace Up
Midsole Material
EVA
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Closure
Lace Up
Toe Cap Material
Composite
Upper Material (PRINT)
Fabric, Leather, Mesh
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Liner Technology
Moisture Wicking
Midsole Material (PRINT)
EVA
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.46
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Wire Color
Blue/Tan

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 13, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.